There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
compliances
0
Bolt Holes
2
Bolt Hole Spacing Range [Max]
3 1/2 in
Seal Type
Contact Seals
Bearing Type
Ball Bearing
Mounted Unit Duty
Normal-Duty, Corrosion Resistant-Duty
End Type
Open End
Outer Ring Size
208
Dynamic Load Rating
5550 lbf
Pillow Block Type
Tapped Base
Housing Construction
1 Piece
Locking Device
Setscrew Locking Collar
Housing Material
Composite
Series
Marathon® Series
Bolt Size
1/2-13
Shaft Dia.
1.5 in
Base Width
1 7/8 in
Inch/Metric
Inch Bore
Bearing Insert
RRH1108BRR
Housing Height
4 1/8 in
Base Height
N/A
Bearing Design
Non-Expansion
Static Load Rating [Max]
4270 lbf
Base Length
4 3/4 in
Bolt Hole Spacing
3 1/2 in
Lubrication
Relubricatable
Insert Type
Stainless Steel Insert
Weight
2.0 LB
EAN or UPC
97741077019
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back