There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The composite housing can be easily washed clean of contaminants encountered in food and beverage processing. Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
Series
Marathon® Series
Static Load Rating [Max]
4,270.00 lbf
Sealing
Rubber Flingers
O.D.
121.0000 mm
Base Width
1 7/8 in
Type
Bearing Unit
Dynamic Load Rating
6,900.00 lbf
Housing Height
4 1/8 in
Outer Ring Size
208
Bearing Type
Ball Bearing
Base Height
N/A
Bolt Size
1/2-13
Mounted Unit Duty
Corrosion Resistant-Duty
Seal Type
Contact Seals
Lubricant
Food Compatible Grease
Bearing Insert
RRZ1108BRR
Inch/Metric
Inch Bore
Locking Device
Setscrew Locking Collar
Housing Construction
1 Piece
Lubrication
Non-Relubricatable
Housing Material
Composite
Base Length
4 3/4 in
Pillow Block Type
Tapped Base
Bore Type
Round Bore
Bolt Hole Spacing Range [Min]
3 1/2 in
Bolt Hole Spacing Range [Max]
3 1/2 in
End Type
Open End
Shaft Dia.
1.5 in
Bearing Design
Non-Expansion
Bolt Holes
2
Insert Type
ZMaRC® Coated Insert
I.D.
38.1 mm
Bolt Hole Spacing
3 1/2 in
Weight
2.193 LB
EAN or UPC
97741080576
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back