- Pillow Block Bearing Unit
- 49.2 mm ID
- 121 mm Bearing Width
- Composite Housing Material
| Inch/Metric | Metric |
| Lubricant | Food Compatible Grease |
| O.D. | 147 mm |
| Type | Bearing Unit |
| Housing Material | Composite |
| Seal Type | Contact |
| I.D. | 49.2 mm |
| Sealing | Rubber Flingers |
| Bore Type | Round Bore |
| Weight | 2.65 LB |
| EAN or UPC | 97741082624 |

