The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
compliances
0
Bearing Design
Non-Expansion
End Type
Open End
Base Length
76.2 mm
Inch/Metric
Metric Bore
Base Height
N/A
Bearing Insert
RRH20BRR
Bolt Holes
2
Shaft Dia.
20 mm
Seal Type
Contact Seals
Base Width
36.5 mm
Series
Marathon® Series
Lubrication
Relubricatable
Insert Type
Stainless Steel Insert
Housing Construction
1 Piece
Housing Material
Composite
Bolt Hole Spacing
50.8 mm
Bolt Hole Spacing Range [Max]
50.8000 mm
Pillow Block Type
Tapped Base
Outer Ring Size
204
Dynamic Load Rating
2380 lbf
Bolt Size
3/8-16
Static Load Rating [Max]
1470 lbf
Bolt Hole Spacing Range [Min]
50.8000 mm
Locking Device
Setscrew Locking Collar
Mounted Unit Duty
Normal-Duty, Corrosion Resistant-Duty
Bearing Type
Ball Bearing
Housing Height
66.7 mm
Weight
0.51 LB
EAN or UPC
97741074575
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back