There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
compliances
0
Base Height
N/A
Bolt Size
3/8-16
Insert Type
ZMaRC® Coated Insert
Dynamic Load Rating
2860 lbf
Bearing Insert
RRZ20BRR
Lubrication
Relubricatable
Bearing Type
Ball Bearing
Bolt Holes
2
Bolt Hole Spacing Range [Min]
50.8
Locking Device
Setscrew Locking Collar
Seal Type
Contact Seals
Bolt Hole Spacing Range [Max]
50.8000 mm
Series
Marathon® Series
Shaft Dia.
20 mm
Base Length
76.2 mm
Inch/Metric
Metric Bore
Pillow Block Type
Tapped Base
End Type
Open End
Housing Height
66.7 mm
Bearing Design
Non-Expansion
Housing Material
Composite
Housing Construction
1 Piece
Outer Ring Size
204
Static Load Rating [Max]
1470 lbf
Mounted Unit Duty
Normal-Duty, Corrosion Resistant-Duty
Bolt Hole Spacing
50.8 mm
Base Width
36.5 mm
Weight
0.51 LB
EAN or UPC
97741074698
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back