The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
compliances
0
Bolt Holes
2
Inch/Metric
Metric Bore
Locking Device
Setscrew Locking Collar
Seal Type
Contact Seals
Outer Ring Size
205
Lubrication
Relubricatable
Bearing Insert
RRH25BRR
Bearing Type
Ball Bearing
Series
Marathon® Series
Base Height
N/A
Dynamic Load Rating
2520 lbf
Bolt Size
3/8-16
Housing Construction
1 Piece
Insert Type
Stainless Steel Insert
Shaft Dia.
25 mm
Base Width
36.5 mm
Static Load Rating [Max]
1750 lbf
Bolt Hole Spacing Range [Min]
50.8000 mm
Bolt Hole Spacing
50.8 mm
Mounted Unit Duty
Normal-Duty, Corrosion Resistant-Duty
Pillow Block Type
Tapped Base
Housing Height
74.6 mm
End Type
Open End
Housing Material
Composite
Bolt Hole Spacing Range [Max]
50.8000 mm
Base Length
82.5 mm
Bearing Design
Non-Expansion
Weight
0.67 LB
EAN or UPC
97741074599
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back