The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
compliances
0
Base Width
36.5 mm
Bearing Insert
RRZ25BRR
Dynamic Load Rating
3150 lbf
Lubrication
Relubricatable
Bearing Type
Ball Bearing
Locking Device
Setscrew Locking Collar
Bolt Hole Spacing
50.8 mm
Bolt Holes
2
Bolt Hole Spacing Range [Min]
50.8000 mm
Seal Type
Contact Seals
End Type
Open End
Bolt Hole Spacing Range [Max]
50.8000 mm
Base Height
N/A
Pillow Block Type
Tapped Base
Insert Type
ZMaRC® Coated Insert
Bolt Size
3/8-16
Inch/Metric
Metric Bore
Housing Material
Composite
Series
Marathon® Series
Housing Height
74.6 mm
Shaft Dia.
25 mm
Outer Ring Size
205
Base Length
82.5 mm
Static Load Rating [Max]
1750 lbf
Bearing Design
Non-Expansion
Mounted Unit Duty
Normal-Duty, Corrosion Resistant-Duty
Housing Construction
1 Piece
Weight
0.67 LB
EAN or UPC
97741074711
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back