The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
compliances
0
Housing Height
85.7 mm
Bolt Hole Spacing Range [Min]
76.2000 mm
Insert Type
Stainless Steel Insert
End Type
Open End
Outer Ring Size
206
Pillow Block Type
Tapped Base
Bolt Hole Spacing Range [Max]
76.2000 mm
Bearing Type
Ball Bearing
Dynamic Load Rating
3500 lbf
Bolt Size
7/16-14
Seal Type
Contact Seals
Static Load Rating [Max]
2520 lbf
Mounted Unit Duty
Normal-Duty, Corrosion Resistant-Duty
Inch/Metric
Metric Bore
Bolt Holes
2
Bolt Hole Spacing
76.2 mm
Base Height
N/A
Shaft Dia.
30 mm
Lubrication
Relubricatable
Base Width
41.3 mm
Bearing Design
Non-Expansion
Bearing Insert
RRH30BRR
Locking Device
Setscrew Locking Collar
Series
Marathon® Series
Housing Material
Composite
Base Length
108 mm
Housing Construction
1 Piece
Weight
1.0 LB
EAN or UPC
97741074612
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back