There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
compliances
0
Bolt Hole Spacing Range [Min]
76.2000 mm
Bearing Design
Non-Expansion
Outer Ring Size
206
End Type
Open End
Bolt Hole Spacing Range [Max]
76.2000 mm
Inch/Metric
Metric Bore
Mounted Unit Duty
Normal-Duty, Corrosion Resistant-Duty
Bearing Insert
RRZ30BRR
Shaft Dia.
30 mm
Lubrication
Non-Relubricatable
Bearing Type
Ball Bearing
Seal Type
Contact Seals
Base Height
N/A
Housing Material
Composite
Static Load Rating [Max]
2520 lbf
Bolt Size
7/16-14
Series
Marathon® Series
Dynamic Load Rating
4380 lbf
Locking Device
Setscrew Locking Collar
Base Width
41.3 mm
Bolt Hole Spacing
76.2 mm
Base Length
108 mm
Pillow Block Type
Tapped Base
Housing Construction
1 Piece
Insert Type
ZMaRC® Coated Insert
Housing Height
85.7 mm
Bolt Holes
2
Weight
1.0 LB
EAN or UPC
97741074728
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back