The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
compliances
0
Mounted Unit Duty
Normal-Duty, Corrosion Resistant-Duty
Bolt Hole Spacing Range [Max]
76.2000 mm
Bearing Type
Ball Bearing
Housing Material
Composite
Insert Type
ZMaRC® Coated Insert
Bolt Hole Spacing Range [Min]
76.2000 mm
Inch/Metric
Metric Bore
Bolt Holes
2
Lubrication
Relubricatable
Static Load Rating [Max]
2520 lbf
Seal Type
Contact Seals
Housing Height
85.7 mm
Bolt Size
7/16-14
Housing Construction
1 Piece
Bolt Hole Spacing
76.2 mm
End Type
Open End
Series
Marathon® Series
Bearing Design
Non-Expansion
Dynamic Load Rating
4380 lbf
Shaft Dia.
30 mm
Base Length
108 mm
Base Height
N/A
Base Width
41.3 mm
Outer Ring Size
206
Locking Device
Setscrew Locking Collar
Bearing Insert
RRZ30BRR
Pillow Block Type
Tapped Base
Weight
1.0 LB
EAN or UPC
97741074735
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back