The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
compliances
0
Shank End to Center of Shaft
2 3/8 in
Type
Ball Bearing
Insert Type
ZMaRC® Coated Insert
Bearing Insert
RRZ1012BRR
Take-Up Types
Wide Slot
Dynamic Load Rating
2860 lbf
Inch/Metric
Inch
Bearing Design
Non-Expansion
Housing Material
Composite
Housing Width
1 3/8 in
Shaft Dia.
0.75 in
Locking Device
Setscrew Locking Inner Ring
Static Load Rating [Max]
1470 lbf
Overall Length
3.6875 in
Screw Diameter
21/32 in
Slot Width
0.53125 in
Lubrication
Relubricatable
Between Frame Width
3 in
Overall Height
3.625 in
Seal Type
Contact Seals
Weight
0.81 LB
EAN or UPC
97741084703
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back