The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
compliances
0
Overall Length
3.8125 in
Between Frame Width
3 in
Seal Type
Contact Seals
Insert Type
Stainless Steel Insert
Overall Height
3.625 in
Dynamic Load Rating
2520 lbf
Type
Ball Bearing
Take-Up Types
Wide Slot
Locking Device
Setscrew Locking Inner Ring
Housing Width
1 3/8 in
Inch/Metric
Inch
Slot Width
0.53125 in
Housing Material
Composite
Screw Diameter
21/32 in
Shaft Dia.
1 in
Bearing Design
Non-Expansion
Shank End to Center of Shaft
2 7/16 in
Lubrication
Relubricatable
Static Load Rating [Max]
1750 lbf
Bearing Insert
RRH1100BRR
Weight
0.87 LB
EAN or UPC
97741078658
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back