The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
compliances
0
Static Load Rating [Max]
1750 lbf
Slot Width
0.53125 in
Between Frame Width
3 in
Dynamic Load Rating
3150 lbf
Shaft Dia.
1 in
Take-Up Types
Wide Slot
Screw Diameter
21/32 in
Type
Ball Bearing
Overall Length
3.8125 in
Locking Device
Setscrew Locking Inner Ring
Shank End to Center of Shaft
2 7/16 in
Bearing Design
Non-Expansion
Housing Width
1 3/8 in
Seal Type
Contact Seals
Insert Type
ZMaRC® Coated Insert
Lubrication
Relubricatable
Overall Height
3.625 in
Bearing Insert
RRZ1100BRR
Inch/Metric
Inch
Housing Material
Composite
Weight
0.87 LB
EAN or UPC
97741084666
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back