The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
compliances
0
Bearing Design
Non-Expansion
Type
Ball Bearing
Insert Type
ZMaRC® Coated Insert
Dynamic Load Rating
4380 lbf
Lubrication
Relubricatable
Shaft Dia.
1.125 in
Seal Type
Contact Seals
Locking Device
Setscrew Locking Inner Ring
Static Load Rating [Max]
2520 lbf
Housing Width
1 5/8 in
Shank End to Center of Shaft
2 3/4 in
Overall Height
4.125 in
Screw Diameter
25/32 in
Slot Width
0.53125 in
Inch/Metric
Inch
Bearing Insert
RRZ1102BRR
Housing Material
Composite
Overall Length
4.375 in
Between Frame Width
3 1/2 in
Take-Up Types
Wide Slot
Weight
1.4 LB
EAN or UPC
97741084659
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back