There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
compliances
0
Shank End to Center of Shaft
2 3/4 in
Insert Type
Stainless Steel Insert
Overall Length
4.375 in
Type
Ball Bearing
Housing Width
1 5/8 in
Overall Height
4.125 in
Bearing Design
Non-Expansion
Screw Diameter
25/32 in
Slot Width
0.53125 in
Dynamic Load Rating
3510 lbf
Shaft Dia.
1.1875 in
Housing Material
Composite
Inch/Metric
Inch
Locking Device
Setscrew Locking Inner Ring
Bearing Insert
RRH1103BRR
Between Frame Width
3 1/2 in
Seal Type
Contact Seals
Take-Up Types
Wide Slot
Static Load Rating [Max]
2520 lbf
Lubrication
Relubricatable
Weight
1.41 LB
EAN or UPC
97741078696
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back