The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
compliances
0
Housing Width
1 5/8 in
Bearing Design
Non-Expansion
Slot Width
0.53125 in
Lubrication
Relubricatable
Screw Diameter
25/32 in
Overall Height
4.125 in
Shank End to Center of Shaft
3 in
Housing Material
Composite
Seal Type
Contact Seals
Overall Length
4.8125 in
Bearing Insert
RRH1104BRR
Locking Device
Setscrew Locking Inner Ring
Dynamic Load Rating
4560 lbf
Type
Ball Bearing
Static Load Rating [Max]
3440 lbf
Between Frame Width
3 1/2 in
Inch/Metric
Inch
Take-Up Types
Wide Slot
Shaft Dia.
1.25 in
Insert Type
Stainless Steel Insert
Weight
1.25 LB
EAN or UPC
97741078702
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back