There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
compliances
0
Housing Width
1 5/8 in
Screw Diameter
25/32 in
Lubrication
Non-Relubricatable
Bearing Design
Non-Expansion
Dynamic Load Rating
4560 lbf
Inch/Metric
Inch
Housing Material
Composite
Insert Type
Stainless Steel Insert
Shank End to Center of Shaft
2 3/4 in
Slot Width
0.53125 in
Bearing Insert
RRH104BRR2
Locking Device
Setscrew Locking Inner Ring
Seal Type
Contact Seals
Between Frame Width
3 1/2 in
Overall Length
4.375 in
Static Load Rating [Max]
3440 lbf
Overall Height
4.125 in
Shaft Dia.
1.25 in
Take-Up Types
Wide Slot
Type
Ball Bearing
Weight
1.7 LB
EAN or UPC
97741084758
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back