The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
compliances
0
Shank End to Center of Shaft
2 3/4 in
Insert Type
Stainless Steel Insert
Seal Type
Contact Seals
Overall Length
4.375 in
Bearing Design
Non-Expansion
Housing Width
1 5/8 in
Take-Up Types
Wide Slot
Screw Diameter
25/32 in
Shaft Dia.
1.25 in
Static Load Rating [Max]
3440 lbf
Between Frame Width
3 1/2 in
Type
Ball Bearing
Lubrication
Relubricatable
Dynamic Load Rating
4560 lbf
Bearing Insert
RRH104BRR2
Inch/Metric
Inch
Slot Width
0.53125 in
Overall Height
4.125 in
Locking Device
Setscrew Locking Inner Ring
Housing Material
Composite
Weight
2.094 LB
EAN or UPC
97741084765
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back