The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
compliances
0
Between Frame Width
3 1/2 in
Inch/Metric
Inch
Type
Ball Bearing
Lubrication
Relubricatable
Bearing Design
Non-Expansion
Dynamic Load Rating
5730 lbf
Housing Material
Composite
Seal Type
Contact Seals
Locking Device
Setscrew Locking Inner Ring
Take-Up Types
Wide Slot
Static Load Rating [Max]
3440 lbf
Slot Width
0.53125 in
Shaft Dia.
1.25 in
Screw Diameter
25/32 in
Overall Height
4.125 in
Overall Length
4.8125 in
Housing Width
1 5/8 in
Insert Type
ZMaRC® Coated Insert
Shank End to Center of Shaft
3 in
Bearing Insert
RRZ1104BRR
Weight
1.7 LB
EAN or UPC
97741084772
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back