There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
compliances
0
Screw Diameter
25/32 in
Inch/Metric
Inch
Housing Material
Composite
Housing Width
1 5/8 in
Overall Height
4.125 in
Take-Up Types
Wide Slot
Bearing Insert
RRZ104BRR2
Dynamic Load Rating
4380 lbf
Shaft Dia.
1.25 in
Shank End to Center of Shaft
2 3/4 in
Insert Type
ZMaRC® Coated Insert
Seal Type
Contact Seals
Bearing Design
Non-Expansion
Slot Width
0.53125 in
Between Frame Width
3 1/2 in
Locking Device
Setscrew Locking Inner Ring
Static Load Rating [Max]
2520 lbf
Type
Ball Bearing
Lubrication
Non-Relubricatable
Overall Length
4.375 in
Weight
1.4 LB
EAN or UPC
97741084826
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back