There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
compliances
0
Type
Ball Bearing
Shaft Dia.
1.25 in
Take-Up Types
Wide Slot
Static Load Rating [Max]
2520 lbf
Overall Length
4.375 in
Between Frame Width
3 1/2 in
Screw Diameter
25/32 in
Shank End to Center of Shaft
2 3/4 in
Dynamic Load Rating
4380 lbf
Housing Material
Composite
Insert Type
ZMaRC® Coated Insert
Locking Device
Setscrew Locking Inner Ring
Bearing Insert
RRZ104BRR2
Slot Width
0.53125 in
Overall Height
4.125 in
Seal Type
Contact Seals
Bearing Design
Non-Expansion
Lubrication
Relubricatable
Housing Width
1 5/8 in
Inch/Metric
Inch
Weight
1.4 LB
EAN or UPC
97741084833
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back