There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
compliances
0
Type
Ball Bearing
Shank End to Center of Shaft
3 in
Between Frame Width
3 1/2 in
Dynamic Load Rating
4560 lbf
Insert Type
Stainless Steel Insert
Overall Length
4.8125 in
Lubrication
Relubricatable
Locking Device
Setscrew Locking Inner Ring
Screw Diameter
25/32 in
Static Load Rating [Max]
3440 lbf
Bearing Insert
RRH1106BRR
Seal Type
Contact Seals
Take-Up Types
Wide Slot
Housing Width
1 5/8 in
Inch/Metric
Inch
Overall Height
4.125 in
Bearing Design
Non-Expansion
Housing Material
Composite
Shaft Dia.
1.375 in
Slot Width
0.53125 in
Weight
1.878 LB
EAN or UPC
97741085335
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back