- 1 7/16" Shaft, 17/32" Slot Width, 3 1/2" Between Frames, Composite, Contact Seals, Non-Relubricatable, Non-Expansion, Stainless Steel Insert
description
- The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
- Frequent washdowns
- Food and liquid contaminants
- Exposure to harsh cleaning agents
- Hot and cold temperatures
features
- Light gray, food-compatible composite housing
- 304 stainless steel setscrews 120° apart
- 304 stainless steel double contact seal and flinger
compliances
- 0
| Screw Diameter | 25/32 in |
| Lubrication | Non-Relubricatable |
| Locking Device | Setscrew Locking Inner Ring |
| Type | Ball Bearing |
| Shank End to Center of Shaft | 3 in |
| Dynamic Load Rating | 4560 lbf |
| Inch/Metric | Inch |
| Take-Up Types | Wide Slot |
| Bearing Design | Non-Expansion |
| Slot Width | 0.53125 in |
| Seal Type | Contact Seals |
| Between Frame Width | 3 1/2 in |
| Static Load Rating [Max] | 3440 lbf |
| Housing Material | Composite |
| Shaft Dia. | 1.4375 in |
| Overall Length | 4.8125 in |
| Housing Width | 1 5/8 in |
| Bearing Insert | RRH1107BRR |
| Overall Height | 4.125 in |
| Insert Type | Stainless Steel Insert |
| Weight | 1.682 LB |
| EAN or UPC | 97741076869 |
-
HACCP Friendly


