There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
compliances
0
Dynamic Load Rating
4560 lbf
Lubrication
Relubricatable
Locking Device
Setscrew Locking Inner Ring
Overall Height
4.125 in
Inch/Metric
Inch
Bearing Design
Non-Expansion
Insert Type
Stainless Steel Insert
Static Load Rating [Max]
3440 lbf
Take-Up Types
Wide Slot
Shank End to Center of Shaft
3 in
Slot Width
0.53125 in
Seal Type
Contact Seals
Shaft Dia.
1.4375 in
Type
Ball Bearing
Housing Material
Composite
Between Frame Width
3 1/2 in
Bearing Insert
RRH1107BRR
Housing Width
1 5/8 in
Screw Diameter
25/32 in
Overall Length
4.8125 in
Weight
1.5 LB
EAN or UPC
97741084932
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back