The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
compliances
0
Take-Up Types
Wide Slot
Type
Ball Bearing
Housing Material
Composite
Lubrication
Relubricatable
Locking Device
Setscrew Locking Inner Ring
Dynamic Load Rating
5730 lbf
Slot Width
0.53125 in
Static Load Rating [Max]
3440 lbf
Shank End to Center of Shaft
3 in
Screw Diameter
25/32 in
Bearing Insert
RRZ1107BRR
Inch/Metric
Inch
Shaft Dia.
1.4375 in
Between Frame Width
3 1/2 in
Bearing Design
Non-Expansion
Insert Type
ZMaRC® Coated Insert
Overall Length
4.8125 in
Housing Width
1 5/8 in
Seal Type
Contact Seals
Overall Height
4.125 in
Weight
1.734 LB
EAN or UPC
97741084925
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back