- 1 1/2" Shaft, 11/16" Slot Width, 4" Between Frames, Composite, Contact Seals, Non-Relubricatable, Non-Expansion, Stainless Steel Insert
description
- The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
- Frequent washdowns
- Food and liquid contaminants
- Exposure to harsh cleaning agents
- Hot and cold temperatures
features
- Light gray, food-compatible composite housing
- 304 stainless steel setscrews 120° apart
- 304 stainless steel double contact seal and flinger
compliances
- 0
| Bearing Design | Non-Expansion |
| Bearing Insert | RRH1108BRR |
| Shaft Dia. | 1.5 in |
| Locking Device | Setscrew Locking Inner Ring |
| Housing Width | 1 15/16 in |
| Screw Diameter | 1 1/16 in |
| Shank End to Center of Shaft | 3 7/16 in |
| Dynamic Load Rating | 5550 lbf |
| Insert Type | Stainless Steel Insert |
| Static Load Rating [Max] | 4270 lbf |
| Lubrication | Non-Relubricatable |
| Overall Length | 5.5 in |
| Take-Up Types | Wide Slot |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Slot Width | 0.6875 in |
| Between Frame Width | 4 in |
| Housing Material | Composite |
| Type | Ball Bearing |
| Overall Height | 4.5 in |
| Weight | 2.4 LB |
| EAN or UPC | 97741083171 |
-
HACCP Friendly


