There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
compliances
0
Lubrication
Relubricatable
Dynamic Load Rating
5550 lbf
Type
Ball Bearing
Inch/Metric
Inch
Screw Diameter
1 1/16 in
Between Frame Width
4 in
Take-Up Types
Wide Slot
Overall Height
4.5 in
Overall Length
5.5 in
Shank End to Center of Shaft
3 7/16 in
Seal Type
Contact Seals
Bearing Insert
RRH1108BRR
Slot Width
0.6875 in
Static Load Rating [Max]
4270 lbf
Insert Type
Stainless Steel Insert
Shaft Dia.
1.5 in
Housing Material
Composite
Bearing Design
Non-Expansion
Housing Width
1 15/16 in
Locking Device
Setscrew Locking Inner Ring
Weight
2.5 LB
EAN or UPC
97741078672
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back