- 1 15/16" Shaft, 11/16" Slot Width, 4" Between Frames, Composite, Contact Seals, Non-Relubricatable, Non-Expansion, ZMaRC® Coated Insert
description
- The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
- Frequent washdowns
- Food and liquid contaminants
- Exposure to harsh cleaning agents
- Hot and cold temperatures
features
- Light gray, food-compatible composite housing
- 304 stainless steel setscrews 120° apart
- 304 stainless steel double contact seal and flinger
compliances
- 0
| Inch/Metric | Inch |
| Static Load Rating [Max] | 5220 lbf |
| Shaft Dia. | 1.9375 in |
| Bearing Insert | RRZ1115BRR |
| Housing Width | 1 15/16 in |
| Overall Length | 5.8125 in |
| Insert Type | ZMaRC® Coated Insert |
| Shank End to Center of Shaft | 3 9/16 in |
| Locking Device | Setscrew Locking Inner Ring |
| Slot Width | 0.6875 in |
| Lubrication | Non-Relubricatable |
| Housing Material | Composite |
| Dynamic Load Rating | 7890 lbf |
| Overall Height | 4.75 in |
| Bearing Design | Non-Expansion |
| Type | Ball Bearing |
| Take-Up Types | Wide Slot |
| Between Frame Width | 4 in |
| Seal Type | Contact Seals |
| Screw Diameter | 1 1/16 in |
| Weight | 2.65 LB |
| EAN or UPC | 97741083164 |
-
HACCP Friendly


