- 35 mm Shaft, 13 1/2 mm Slot Width, 88.9 mm Between Frames, Composite, Contact Seals, Regreasable, Non-Expansion, ZMaRC® Coated Insert
description
- The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
- Frequent washdowns
- Food and liquid contaminants
- Exposure to harsh cleaning agents
- Hot and cold temperatures
features
- Light gray, food-compatible composite housing
- 304 stainless steel setscrews 120° apart
- 304 stainless steel double contact seal and flinger
compliances
- 0
| Shank End to Center of Shaft | 76.2 mm |
| Insert Type | ZMaRC® Coated Insert |
| Bearing Design | Non-Expansion |
| Screw Diameter | 19.8 mm |
| Lubrication | Relubricatable |
| Overall Length | 122.2 mm |
| Dynamic Load Rating | 5730 lbf |
| Shaft Dia. | 35 mm |
| Static Load Rating [Max] | 3440 lbf |
| Inch/Metric | Metric |
| Between Frame Width | 88.9 mm |
| Take-Up Types | Wide Slot |
| Housing Material | Composite |
| Housing Width | 41.3 mm |
| Locking Device | Setscrew Locking Inner Ring |
| Overall Height | 104.8 mm |
| Type | Ball Bearing |
| Bearing Insert | RRZ35BRR |
| Slot Width | 13.5 mm |
| Seal Type | Contact Seals |
| Weight | 1.5 LB |
| EAN or UPC | 97741083683 |
-
HACCP Friendly


