- 40 mm Shaft, 17 1/2 mm Slot Width, 101.6 mm Between Frames, Composite, Contact Seals, Regreasable, Non-Expansion, Stainless Steel Insert
description
- The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
- Frequent washdowns
- Food and liquid contaminants
- Exposure to harsh cleaning agents
- Hot and cold temperatures
features
- Light gray, food-compatible composite housing
- 304 stainless steel setscrews 120° apart
- 304 stainless steel double contact seal and flinger
compliances
- 0
| Static Load Rating [Max] | 4270 lbf |
| Lubrication | Relubricatable |
| Shaft Dia. | 40 mm |
| Slot Width | 17.5 mm |
| Insert Type | Stainless Steel Insert |
| Shank End to Center of Shaft | 87.3 mm |
| Type | Ball Bearing |
| Bearing Insert | RRH40BRR |
| Housing Width | 49.2 mm |
| Inch/Metric | Metric |
| Housing Material | Composite |
| Overall Length | 139.7 mm |
| Screw Diameter | 27 mm |
| Take-Up Types | Wide Slot |
| Overall Height | 114.3 mm |
| Bearing Design | Non-Expansion |
| Dynamic Load Rating | 5550 lbf |
| Locking Device | Setscrew Locking Inner Ring |
| Between Frame Width | 101.6 mm |
| Seal Type | Contact Seals |
| Weight | 2.4 LB |
| EAN or UPC | 97741085052 |
-
HACCP Friendly


