- Deep Groove Bearing
- 3.06 in Inner Diameter
- 4 in Outer Diameter
- 0.53 in Width
- Bearing Steel Material
| Inch/Metric | Inch |
| O.D. | 4 in, 101.6 mm |
| Bore Type | Cylindrical |
| Seal Material | Nitrile Rubber (NBR) |
| Lubricant | Grease |
| Width | 0.53 in, 13.49 mm |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| I.D. | 3.06 in, 77.8 mm |
| Inner Ring Width | 0.53 in, 13.49 mm |
| Enclosure | Seal on Both Sides |
| O.D. Type | Cylindrical |
| Seal Type | Contacting Seal |
| Outer Ring Width | 0.47 in, 11.91 mm |
| Weight | 0.595 LB |
| EAN or UPC | 97741092883 |

