- Radial Ball Bearing Type
- 38.1 mm Inside Diameter
- 80 mm Outside Diameter
applications
- Frequent washdowns
- Food and liquid contaminants
- Exposure to harsh cleaning agents
- Hot and cold temperatures
features
- 304 stainless steel setscrews 120° apart
- USDA-approved H1 synthetic grease for internal lubrication and external corrosion resistance
- 304 stainless steel double contact seal and flinger
- Bearing available in ZMaRC® corrosion-resistant coating or stainless steel
| O.D. | 80 mm |
| Material | Stainless Steel |
| Overall Width | 1 15/16 in |
| Dynamic Load Rating | 5550 lbf |
| Bearing Type | Radial, Ball Bearing |
| Inch/Metric | Inch Bore |
| Rolling Element | Ball Bearing |
| Seal Type | Contact Seals |
| Length Through Bore | 1.9375 in |
| Enclosure | Double Sealed |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Deep Groove Design |
| Outer Ring Width | 21 mm |
| Duty | Standard-Duty |
| Rows of Balls | Single |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 4270 lbf |
| Bore Type | Round Bore |
| I.D. | 1.5 in |
| Weight | 1.59 LB |
| EAN or UPC | 97741061834 |

