- Deep Groove Bearing
- 0.75 in Inner Diameter
- 1.63 in Outer Diameter
- 0.44 in Width
- Stainless Steel Material
applications
- Ample radial and thrust capacity for the majority of applications involving heavy radial loads, heavy thrust loads or combinations of these
features
- Single-row, radial, Conrad-type bearings available in inch sizes for shafts from 1/8" to 1 1/2" in diameter
- Open, shielded and sealed types available
- Many sizes available in stainless steel
- Supplied with ABMA CO radial clearance unless otherwise specified
| O.D. | 1.63 in, 41.28 mm |
| Internal Clearance | C3 |
| Enclosure | Shield on Both Sides |
| Radial Internal Clearance Specification | Normal Clearance |
| Ball Material | Stainless Steel |
| Inch/Metric | Inch |
| Static Load Rating [Max] | 1150 lbf |
| Temperature Range [Max] | 250 °F |
| Rows of Balls | Single |
| Temperature Range [Min] | -22 °F |
| Seal Material | Stainless Steel |
| Locking Device | No Locking Device |
| Limiting Speed - Grease | 16000 rpm |
| Inner Ring Width | 0.44 in, 11.11 mm |
| Fillet Radius | 0.031 in |
| Cage Material | Stainless Steel |
| icNumber | 7700545 |
| Precision | Standard |
| Material | Stainless Steel |
| Limiting Speed - Sealed | 11000 rpm |
| Radial Internal Clearance | Normal |
| Origin | Single Row Radial |
| Dynamic Load Rating | 2100 lbf |
| Preload Level | None |
| Bearing Type | Deep Groove |
| Element Material | Stainless Steel |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 0.44 in, 11.11 mm |
| Limiting Speed - Oil | 19000 rpm |
| Precision Level | Standard (ABEC 1) |
| Row Type | 1 |
| Cage Type | Metal |
| I.D. | 0.75 in, 19.05 mm |
| Precision Rating | ABEC 1 |
| Seal Type | Non-Contacting Seal |
| Bore Type | Cylindrical |
| Width | 0.44 in, 11.11 mm |
| Lubricant | Grease |
| Contact Angle | 0° |
| Rolling Element | Ball |
| O.D. Type | Cylindrical |
| No. in Set | Single Bearing |
| Capacity | Standard Capacity |
| Weight | 0.149 LB |
| EAN or UPC | 97741021418 |

