- Deep Groove Bearing
- 0.75 in Inner Diameter
- 1.63 in Outer Diameter
- 0.44 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| Lubricant | Solid Oil |
| Seal Type | Contacting Seal |
| Width | 0.44 in, 11.11 mm |
| O.D. Type | Cylindrical |
| Bearing Type | Deep Groove |
| O.D. | 1.63 in, 41.28 mm |
| Outer Ring Width | 0.44 in, 11.11 mm |
| Bore Type | Cylindrical |
| Inner Ring Width | 0.44 in, 11.11 mm |
| Seal Material | Nitrile Rubber (NBR) |
| I.D. | 0.75 in, 19.05 mm |
| Enclosure | Seal on Both Sides |
| Cage Material | Bearing Steel |
| Inch/Metric | Inch |
| Weight | 0.148 LB |
| EAN or UPC | 97741138161 |

