- Deep Groove Bearing
- 0.13 in Inner Diameter
- 0.38 in Outer Diameter
- 0.16 in Width
- Stainless Steel Material
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.16 in, 3.97 mm |
| Bearing Type | Deep Groove |
| Bore Type | Cylindrical |
| I.D. | 0.13 in, 3.18 mm |
| Cage Material | Stainless Steel |
| Material | Stainless Steel |
| Width | 0.16 in, 3.97 mm |
| O.D. | 0.38 in, 9.53 mm |
| Inch/Metric | Inch |
| Inner Ring Width | 0.16 in, 3.97 mm |
| Weight | 0.01 LB |
| EAN or UPC | 97741137973 |

