- 3/16" ID x 1/2" OD x 5/32" Wide
- Open
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Ample radial and thrust capacity for the majority of applications involving heavy radial loads, heavy thrust loads or combinations of these
features
- Single-row, radial, Conrad-type bearings available in inch sizes for shafts from 1/8" to 1 1/2" in diameter
- Open, shielded and sealed types available
- Many sizes available in stainless steel
- Supplied with ABMA CO radial clearance unless otherwise specified
| I.D. | 3/16 in |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Limiting Speed - Grease | 57000 rpm |
| Material | Steel |
| Locking Device | No Locking Device |
| Closed Width | 0.196 in |
| Preload Level | None |
| Open Width | 5/32 in |
| Seal Type | Unsealed |
| Capacity | Standard Capacity |
| Seal Material | None |
| Temperature Range [Max] | 450 °F |
| Lubricant | Oil Preservative |
| Limiting Speed - Oil | 69000 rpm |
| Origin | Single Row Radial |
| Ball Material | Steel |
| Cage Type | Metal |
| O.D. | 0.5 in |
| Contact Angle | 0° |
| Enclosure | Open |
| Limiting Speed - Sealed | 40000 rpm |
| icNumber | 7696399 |
| Precision Level | Standard (ABEC 1) |
| Fillet Radius | 0.012 in |
| Bore Type | Round Bore |
| Cage Material | Steel |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Straight |
| Dynamic Load Rating | 215 lbf |
| No. in Set | Single Bearing |
| Inch/Metric | Inch Bore |
| Outer Ring Width | 5/32 in |
| Static Load Rating [Max] | 110 lbf |
| Inner Ring Width | 5/32 in |
| Snap Ring | No Snap Ring |
| Precision | Standard |
| Weight | 0.018 LB |
| EAN or UPC | 97741021692 |

