- 1/4" ID x 3/4" OD x 9/32" Wide
- Double Sealed
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Ample radial and thrust capacity for the majority of applications involving heavy radial loads, heavy thrust loads or combinations of these
features
- Single-row, radial, Conrad-type bearings available in inch sizes for shafts from 1/8" to 1 1/2" in diameter
- Open, shielded and sealed types available
- Many sizes available in stainless steel
- Supplied with ABMA CO radial clearance unless otherwise specified
| Precision Level | Standard (ABEC 1) |
| Bore Type | Round Bore |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 9/32 in |
| Enclosure | Double Sealed |
| Bearing Type | Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Inch Bore |
| Cage Material | Steel |
| Inner Ring Width | 9/32 in |
| Limiting Speed - Sealed | 27000 rpm |
| O.D. Type | Straight |
| O.D. | 0.75 in |
| Temperature Range [Min] | -22 °F |
| I.D. | 1/4 in |
| Material | Steel |
| Capacity | Standard Capacity |
| Closed Width | 9/32 in |
| Lubricant | Polyurea Base |
| Limiting Speed - Grease | 39000 rpm |
| Dynamic Load Rating | 632 lbf |
| Snap Ring | No Snap Ring |
| Precision | Standard |
| Open Width | 7/32 in |
| icNumber | 7696538 |
| Locking Device | No Locking Device |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Contact Angle | 0° |
| Ball Material | Steel |
| Seal Type | Contact Seals |
| Static Load Rating [Max] | 261 lbf |
| Seal Material | Rubber |
| Cage Type | Metal |
| Fillet Radius | 0.016 in |
| Limiting Speed - Oil | 48000 rpm |
| Preload Level | None |
| Origin | Single Row Radial |
| Temperature Range [Max] | 250 °F |
| Weight | 0.035 LB |
| EAN or UPC | 97741021807 |

