- Deep Groove Bearing
- 0.25 in Inner Diameter
- 0.63 in Outer Diameter
- 0.2 in Width
- Bearing Steel Material
applications
- Ample radial and thrust capacity for the majority of applications involving heavy radial loads, heavy thrust loads or combinations of these
features
- Single-row, radial, Conrad-type bearings available in inch sizes for shafts from 1/8" to 1 1/2" in diameter
- Open, shielded and sealed types available
- Many sizes available in stainless steel
- Supplied with ABMA CO radial clearance unless otherwise specified
| Limiting Speed - Grease | 44000 rpm |
| Seal Type | Non-Contacting Seal |
| Capacity | Standard Capacity |
| Precision Rating | ABEC 1 |
| Contact Angle | 0° |
| Inch/Metric | Inch |
| Limiting Speed - Oil | 54000 rpm |
| O.D. Type | Cylindrical |
| icNumber | 7695899 |
| I.D. | 0.25 in, 6.35 mm |
| Radial Internal Clearance | Normal |
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| Row Type | 1 |
| Rows of Balls | Single |
| Precision | Standard |
| Material | Bearing Steel |
| Enclosure | Shield on Both Sides |
| Fillet Radius | 0.012 in |
| Rolling Element | Ball |
| Ball Material | Steel |
| Internal Clearance | CN |
| Element Material | Bearing Steel |
| Seal Material | Tinplate |
| Open Width | 0.196 in |
| Locking Device | No Locking Device |
| Limiting Speed - Sealed | 31000 rpm |
| Static Load Rating [Max] | 139 lbf |
| Preload Level | None |
| Dynamic Load Rating | 332 lbf |
| Snap Ring | No Snap Ring |
| Bore Type | Cylindrical |
| Cage Material | Bearing Steel |
| Closed Width | 0.196 in |
| O.D. | 0.63 in, 15.88 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 0.2 in, 4.98 mm |
| Width | 0.2 in, 4.98 mm |
| Lubricant | Grease |
| Bearing Type | Deep Groove |
| Temperature Range [Max] | 250 °F |
| Origin | Single Row Radial |
| Inner Ring Width | 0.2 in, 4.98 mm |
| Temperature Range [Min] | -22 °F |
| No. in Set | Single Bearing |
| Weight | 0.023 LB |
| EAN or UPC | 97741021821 |

