- Deep Groove Bearing
- 0.5 in Inner Diameter
- 1.13 in Outer Diameter
- 0.31 in Width
- Bearing Steel Material
| Bearing Type | Deep Groove |
| O.D. | 1.13 in, 28.58 mm |
| Lubricant | Solid Oil |
| Inch/Metric | Inch |
| I.D. | 0.5 in, 12.7 mm |
| Bore Type | Cylindrical |
| Width | 0.31 in, 7.94 mm |
| Inner Ring Width | 0.31 in, 7.94 mm |
| Seal Type | Contacting Seal |
| Enclosure | Seal on Both Sides |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Seal Material | Nitrile Rubber (NBR) |
| Cage Material | Bearing Steel |
| Outer Ring Width | 0.31 in, 7.94 mm |
| Weight | 0.06 LB |
| EAN or UPC | 97741134903 |

