MRC Bearing Service
RRH1012BRR
SUPERSEDED TO SKF_YAR 204-012-2LPW/SS, MTRL - 119422891
Item #101169082
- 3/4 in ID x 47 mm OD x 14 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Stainless Steel
applications
- Frequent washdowns
- Food and liquid contaminants
- Exposure to harsh cleaning agents
- Hot and cold temperatures
features
- 304 stainless steel setscrews 120° apart
- USDA-approved H1 synthetic grease for internal lubrication and external corrosion resistance
- 304 stainless steel double contact seal and flinger
- Bearing available in ZMaRC® corrosion-resistant coating or stainless steel
| Bearing Type | Ball Bearing |
| Outer Ring Width | 14 mm |
| O.D. | 47 mm |
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Inch Bore |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Overall Width | 1.22 in |
| Material | Stainless Steel |
| Dynamic Load Rating | 2380 lbf |
| Duty | Washdown |
| I.D. | 0.750 in |
| Static Load Rating [Max] | 1470 lbf |
| Bore Type | Round Bore |
| Lubrication | Relubricatable |
| Rolling Element | Ball Bearing |
| Length Through Bore | 1.22 in |
| Weight | 0.361 LB |
| EAN or UPC | 97741061377 |
