- 35 mm ID x 72 mm OD x 19 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Stainless Steel
applications
- Frequent washdowns
- Food and liquid contaminants
- Exposure to harsh cleaning agents
- Hot and cold temperatures
features
- 304 stainless steel setscrews 120° apart
- USDA-approved H1 synthetic grease for internal lubrication and external corrosion resistance
- 304 stainless steel double contact seal and flinger
- Bearing available in ZMaRC® corrosion-resistant coating or stainless steel
| Inch/Metric | Metric Bore |
| Overall Width | 42.9 mm |
| O.D. | 72 mm |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Dynamic Load Rating | 4560 lbf |
| Material | Stainless Steel |
| Outer Ring Width | 19 mm |
| Duty | Washdown |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| Rolling Element | Ball Bearing |
| Length Through Bore | 42.9 mm |
| Static Load Rating [Max] | 3440 lbf |
| I.D. | 35 mm |
| Enclosure | Double Sealed |
| Lubrication | Relubricatable |
| Weight | 0.974 LB |
| EAN or UPC | 97741059978 |

