- 40 mm ID x 80 mm OD x 19 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Stainless Steel
applications
- Frequent washdowns
- Food and liquid contaminants
- Exposure to harsh cleaning agents
- Hot and cold temperatures
features
- 304 stainless steel setscrews 120° apart
- USDA-approved H1 synthetic grease for internal lubrication and external corrosion resistance
- 304 stainless steel double contact seal and flinger
- Bearing available in ZMaRC® corrosion-resistant coating or stainless steel
| Seal Type | Contact Seals |
| Inch/Metric | Metric Bore |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 4270 lbf |
| Material | Stainless Steel |
| Outer Ring Width | 19 mm |
| Duty | Washdown |
| Dynamic Load Rating | 5550 lbf |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| Rolling Element | Ball Bearing |
| O.D. | 80 mm |
| Length Through Bore | 49.2 mm |
| Bearing Type | Ball Bearing |
| Overall Width | 49.2 mm |
| I.D. | 40 mm |
| Locking Device | Setscrew Locking Collar |
| Weight | 1.307 LB |
| EAN or UPC | 97741059985 |

