- 1 1/4 in ID x 72 mm OD x 19 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel - ZMaRC® Coated
applications
- Frequent washdowns
- Food and liquid contaminants
- Exposure to harsh cleaning agents
- Hot and cold temperatures
features
- 304 stainless steel setscrews 120° apart
- USDA-approved H1 synthetic grease for internal lubrication and external corrosion resistance
- 304 stainless steel double contact seal and flinger
- Bearing available in ZMaRC® corrosion-resistant coating or stainless steel
| Lubrication | Relubricatable |
| O.D. | 72 mm |
| Length Through Bore | 1.6875 in |
| Enclosure | Double Sealed |
| Locking Device | Setscrew Locking Collar |
| Duty | Washdown |
| Dynamic Load Rating | 5730 lbf |
| Rolling Element | Ball Bearing |
| Outer Ring Width | 19 mm |
| Static Load Rating [Max] | 3440 lbf |
| Material | Steel, ZMaRC® Coated |
| Bore Type | Round Bore |
| Inch/Metric | Inch Bore |
| Overall Width | 1 11/16 in |
| I.D. | 1.250 in |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Weight | 1.121 LB |
| EAN or UPC | 97741063043 |

