description
- The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
- Frequent washdowns
- Food and liquid contaminants
- Exposure to harsh cleaning agents
- Hot and cold temperatures
features
- Light gray, food-compatible polyamide composite housing with embedded steel coils
- Filled polyurethane base
- 304 stainless steel setscrews 120° apart
- 304 stainless steel double contact seal and flinger
- Stainless steel bolt hole insert
compliances
- 0
| End Type | Open End |
| Lubrication | Non-Relubricatable |
| Bolt Holes | 2 |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Series | Marathon® Series |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Housing Material | Stainless Steel |
| Insert Type | Stainless Steel Insert |
| Pillow Block Type | Thru-Bolt |
| Weight | 3.373 LB |
| EAN or UPC | 97741094122 |

