Skip to content Skip to navigation menu
Single Row Cylindrical Bore Angular Contact Ball Bearing

XLS4-1/2

Single Row Cylindrical Bore Angular Contact Ball Bearing
Item #102127344
  • Unmounted, Angular Contact Bearing
  • 4.5 in Inner Diameter
  • 6.25 in Outer Diameter
  • 0.88 in Width
  • Bearing Steel Material
  • Cylindrical O.D
  • 0.88 in Outer Ring Width
  • Single Row
  • Inch
+ Show More + Show Less
Single Row Cylindrical Bore Angular Contact Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Unmounted, Angular Contact Bearing
  • 4.5 in Inner Diameter
  • 6.25 in Outer Diameter
  • 0.88 in Width
  • Bearing Steel Material

description

  • MRC XLS series bearings are single row 15° angular contact bearings made to inch dimensions. They are similar to MRC R type bearings and 7000 series bearings. The XLS series bearing is made with a heavy race shoulder and one counterbored race shoulder on the outer ring. MRC XLS series bearings have ample radial and thrust capacity for the majority of applications involving light radial loads, light thruust loads in one direction, or combinations of these. They are used in such applications where space limitations exist.
Bearing Type Unmounted, Angular Contact
Ball Material Steel
Precision Standard
Fillet Radius 2 mm
No. of Rows Single
Locking Device No Locking Device
No. in Set Single Bearing
Preload Level C3 Axial Clearance
Flush Ground No
icNumber 7703067
Snap Ring No Snap Ring
Temperature Range [Max] 450 °F
Bore Type Cylindrical
Lubricant Oil Preservative
Inner Ring Width 0.88 in, 22.23 mm
Radial Internal Clearance Normal
Outer Ring Width 0.88 in, 22.23 mm
Element Material Bearing Steel
Material Bearing Steel
No. of Bearings 1
Radial Internal Clearance Specification Normal Clearance
I.D. 4.5 in, 114.3 mm
Enclosure Open
Static Load Rating 73.5 kN
Seal Material None
Series XLS
Dynamic Load Rating 61.8 kN
Static Load Rating [Max] 16500 lbf
Precision Level Standard (ABEC 1)
Row Type 1
Cage Type Metal
Limiting Speed - Grease 3800 rpm
Contact Angle 15 degree
O.D. 6.25 in, 158.75 mm
Rows of Balls Single
Width 0.88 in, 22.23 mm
Rolling Element Ball
Precision Rating ABEC 1
Inch/Metric Inch
Seal Type Unsealed
Origin Single Row Angular Contact
O.D. Type Cylindrical
Cage Material Phenolic
Capacity Standard Capacity
Limiting Speed - Oil 4600 rpm
Weight 2.683 LB
EAN or UPC 97741022408
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison