- Single Row Angular Contact Bearing, 6" ID x 8" OD x 1" Wide, Open, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), 15° Contact Angle
description
- MRC XLS series bearings are single row 15° angular contact bearings made to inch dimensions. They are similar to MRC R type bearings and 7000 series bearings. The XLS series bearing is made with a heavy race shoulder and one counterbored race shoulder on the outer ring. MRC XLS series bearings have ample radial and thrust capacity for the majority of applications involving light radial loads, light thruust loads in one direction, or combinations of these. They are used in such applications where space limitations exist.
| Contact Angle | 15° |
| Material | Steel |
| Locking Device | No Locking Device |
| Inner Ring Width | 1 in |
| Outer Ring Width | 1 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Origin | Single Row Angular Contact |
| Cage Type | Metal |
| O.D. | 8 in |
| Limiting Speed - Oil | 3500 rpm |
| O.D. Type | Straight |
| Limiting Speed - Grease | 2900 rpm |
| Dynamic Load Rating | 18400 lbf |
| Static Load Rating [Max] | 24300 lbf |
| Snap Ring | No Snap Ring |
| Precision | Standard |
| Cage Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Rows of Balls | Single |
| Fillet Radius | 2.5 mm |
| Lubricant | Oil Preservative |
| icNumber | 7703021 |
| Temperature Range [Max] | 450 °F |
| Seal Type | Unsealed |
| Seal Material | None |
| Radial Internal Clearance | Normal |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| Bearing Type | Angular Contact |
| I.D. | 6 in |
| Ball Material | Steel |
| Capacity | Standard Capacity |
| Preload Level | None |
| Inch/Metric | Inch Bore |
| Enclosure | Open |
| Weight | 4.489 LB |
| EAN or UPC | 97741022460 |

