- Unmounted, Angular Contact Bearing
- 6 in Inner Diameter
- 7.99 in Outer Diameter
- 1 in Width
- Bearing Steel Material
description
- MRC XLS series bearings are single row 15° angular contact bearings made to inch dimensions. They are similar to MRC R type bearings and 7000 series bearings. The XLS series bearing is made with a heavy race shoulder and one counterbored race shoulder on the outer ring. MRC XLS series bearings have ample radial and thrust capacity for the majority of applications involving light radial loads, light thruust loads in one direction, or combinations of these. They are used in such applications where space limitations exist.
| Precision Rating | ABEC 1 |
| Rows of Balls | Single |
| Outer Ring Width | 1 in, 25.4 mm |
| No. in Set | Duplex Set |
| Radial Internal Clearance Specification | Normal Clearance |
| Ball Material | Steel |
| Static Load Rating | 108 kN |
| Snap Ring | No Snap Ring |
| Contact Angle | 15 degree |
| Limiting Speed - Grease | 2900 rpm |
| Limiting Speed - Oil | 3500 rpm |
| Inch/Metric | Inch |
| Seal Type | Unsealed |
| Bore Type | Cylindrical |
| No. of Bearings | 1 |
| Radial Internal Clearance | Normal |
| O.D. | 7.99 in, 203 mm |
| Temperature Range [Max] | 450 °F |
| Precision | Standard |
| Element Material | Bearing Steel |
| Dynamic Load Rating | 81.9 kN |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Inner Ring Width | 1 in, 25.4 mm |
| Series | XLS |
| Bearing Type | Unmounted, Angular Contact |
| Capacity | Standard Capacity |
| Fillet Radius | 2.5 mm |
| Rolling Element | Ball |
| Row Type | 1 |
| Cage Material | Phenolic |
| Cage Type | Metal |
| Flush Ground | Yes |
| Locking Device | No Locking Device |
| icNumber | 7702987 |
| Static Load Rating [Max] | 24300 lbf |
| Preload Level | Light |
| Internal Design | Universal Mounting |
| Precision Level | Standard (ABEC 1) |
| Width | 1 in, 25.4 mm |
| Lubricant | Oil Preservative |
| I.D. | 6 in, 152.4 mm |
| Enclosure | Open |
| Origin | Single Row Angular Contact |
| No. of Rows | Single |
| Seal Material | None |
| Weight | 4.482 LB |
| EAN or UPC | 97741022477 |

