- Single Row Angular Contact Bearing, 7" ID x 9.5" OD x 1.25" Wide, Open, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), 15° Contact Angle
description
- MRC XLS series bearings are single row 15° angular contact bearings made to inch dimensions. They are similar to MRC R type bearings and 7000 series bearings. The XLS series bearing is made with a heavy race shoulder and one counterbored race shoulder on the outer ring. MRC XLS series bearings have ample radial and thrust capacity for the majority of applications involving light radial loads, light thruust loads in one direction, or combinations of these. They are used in such applications where space limitations exist.
| I.D. | 7 in |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Rows of Balls | Single |
| O.D. | 9.5 in |
| O.D. Type | Straight |
| Contact Angle | 15° |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance | Normal |
| Locking Device | No Locking Device |
| icNumber | 7703015 |
| Temperature Range [Max] | 450 °F |
| Precision | Standard |
| Snap Ring | No Snap Ring |
| Limiting Speed - Oil | 2900 rpm |
| Dynamic Load Rating | 26800 lbf |
| Seal Type | Unsealed |
| Outer Ring Width | 1 1/4 in |
| No. in Set | Single Bearing |
| Bearing Type | Angular Contact |
| Cage Type | Metal |
| Static Load Rating [Max] | 36000 lbf |
| Origin | Single Row Angular Contact |
| Inch/Metric | Inch Bore |
| Cage Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore |
| Fillet Radius | 3 mm |
| Ball Material | Steel |
| Preload Level | None |
| Inner Ring Width | 1 1/4 in |
| Material | Steel |
| Lubricant | Oil Preservative |
| Seal Material | None |
| Limiting Speed - Grease | 2400 rpm |
| Weight | 8.203 LB |
| EAN or UPC | 97741022507 |

