- Single Row Angular Contact Bearing, 8" ID x 10.75" OD x 1.375" Wide, Open, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), 15° Contact Angle
description
- MRC XLS series bearings are single row 15° angular contact bearings made to inch dimensions. They are similar to MRC R type bearings and 7000 series bearings. The XLS series bearing is made with a heavy race shoulder and one counterbored race shoulder on the outer ring. MRC XLS series bearings have ample radial and thrust capacity for the majority of applications involving light radial loads, light thruust loads in one direction, or combinations of these. They are used in such applications where space limitations exist.
| Contact Angle | 15° |
| Origin | Single Row Angular Contact |
| Temperature Range [Max] | 450 °F |
| Precision | Standard |
| Outer Ring Width | 1 3/8 in |
| O.D. Type | Straight |
| Bearing Type | Angular Contact |
| Material | Steel |
| O.D. | 10.75 in |
| Lubricant | Oil Preservative |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Fillet Radius | 3 mm |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 1 3/8 in |
| Static Load Rating [Max] | 45000 lbf |
| Radial Internal Clearance | Normal |
| Cage Material | Steel |
| Limiting Speed - Grease | 2100 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| icNumber | 7703017 |
| Limiting Speed - Oil | 2500 rpm |
| I.D. | 8 in |
| Seal Material | None |
| Rows of Balls | Single |
| Enclosure | Open |
| Locking Device | No Locking Device |
| Inch/Metric | Inch Bore |
| Bore Type | Round Bore |
| Dynamic Load Rating | 31500 lbf |
| No. in Set | Single Bearing |
| Capacity | Standard Capacity |
| Cage Type | Metal |
| Preload Level | None |
| Weight | 11.56 LB |
| EAN or UPC | 97741022521 |

