- Unmounted, Angular Contact Bearing
- 9 in Inner Diameter
- 12 in Outer Diameter
- 1.5 in Width
- Bearing Steel Material
| No. of Rows | Single |
| O.D. | 12 in, 304.8 mm |
| Bearing Type | Unmounted, Angular Contact |
| Cage Material | Phenolic |
| Precision Rating | ABEC 1 |
| Material | Bearing Steel |
| Row Type | 1 |
| Dynamic Load Rating | 182 kN |
| Inch/Metric | Inch |
| I.D. | 9 in, 228.6 mm |
| Static Load Rating | 260 kN |
| Series | XLS |
| Inner Ring Width | 1.5 in, 38.1 mm |
| O.D. Type | Cylindrical |
| Preload Level | Normal Axial Clearance |
| Contact Angle | 15 degree |
| Element Material | Bearing Steel |
| Rolling Element | Ball |
| Flush Ground | No |
| Width | 1.5 in, 38.1 mm |
| Bore Type | Cylindrical |
| No. of Bearings | 1 |
| Outer Ring Width | 1.5 in, 38.1 mm |
| Weight | 15.002 LB |
| EAN or UPC | 97741022538 |

